Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 450897 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Relay 600 VAC 5A Type C +Options |
| Coil Voltage | 300 VAC |
| Contacts | SPDT |
| Mounting | Panel |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 277 VAC |
| Current Rating | 30 A |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.605 lbs |
| Gross Weight | 0.705 lbs |