Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501CO7V14 Square D Relays, Relay

MFG Item Number
8501CO7V14

8501CO7V14 Square D Relays, Relay

MFG Item Number
8501CO7V14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8501CO7V14
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 8501CO7V14
Manufacturer Square D
Family Series Square D Relays
Description Relay
Coil Voltage 300 VAC
Contacts 2NO
Mounting Panel
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Nominal Coil Voltage 277 VAC
Current Rating 30 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.525 lbs
Gross Weight 0.62 lbs
Alternatives
199AX-8
199AX-8
Schneider Relays, 199 Series