8501KU12V24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501KU12V24

Square D Relays, 8501K Series

8501KU12V24

Square D Relays, 8501K Series
Relay: 240Vac, Socket mounting, 12A,
Item Number
8501KU12V24
MFG Item Number
254900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501K Series
Item #
8501KU12V24
Relay: 240Vac, Socket mounting, 12A,

8501K Series Information

Specifications

Specifications
Manufacturer Part Number 254900
Manufacturer Square D
Product Series 8501K
Family Series Square D Relays, 8501K Series
Description Relay: 240Vac, Socket mounting, 12A, DPDT
Coil Voltage 240 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator No
Material Silver Tin Oxide
Nominal Coil Voltage 240 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs