Series Information
| Manufacturer Part Number | 8501KUR12V14 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Relay, Plug In, 8 Blade, DPDT, 10A, 277 VAC, 24 VAC Coil |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |