Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501KUR13V14

Square D Relays

8501KUR13V14

Square D Relays
RLY 3CO PN6.6A@240V 24VAC CO
MFG Item Number
8501KUR13V14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8501KUR13V14
RLY 3CO PN6.6A@240V 24VAC CO

Series Information

Specifications

Specifications
Manufacturer Part Number 8501KUR13V14
Manufacturer Square D
Family Series Square D Relays
Description RLY 3CO PN6.6A@240V 24VAC CO
Coil Voltage 240 VAC
Contacts 3PDT
Mounting Side Flange
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Current Rating 10 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs