8501RS34V20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501RS34V20 Square D Relays, 8501R Series, Relay 240 VAC 5A Type R

MFG Item Number
437366

8501RS34V20 Square D Relays, 8501R Series, Relay 240 VAC 5A Type R

MFG Item Number
437366
Item Number
8501RS34V20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RS34V20
Relay 240 VAC 5A Type R

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 437366
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay 240 VAC 5A Type R
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Spade
Enclosure Sealed Plastic
Status Indicator No
Material Silver Tin Oxide
Nominal Coil Voltage 120 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.095 lbs
Gross Weight 0.105 lbs
Alternatives
782XDXH21-120A
782XDXH21-120A
Schneider Relays, 782H Series