8501RS41V14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501RS41V14

Square D Relays, 8501R Series

8501RS41V14

Square D Relays, 8501R Series
Relay 240 VAC 12A Type R +Options
Item Number
8501RS41V14
MFG Item Number
422137
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RS41V14
Relay 240 VAC 12A Type R +Options

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 422137
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay 240 VAC 12A Type R +Options
Coil Voltage 24 VAC
Contacts SPDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator No
Material Silver Gold Flashed
Nominal Coil Voltage 24 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.06 lbs