8501RS42P14V20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8501RS42P14V20 Square D Relays, 8501R Series, Relay
MFG Item Number
8501RS42P14V20

8501RS42P14V20 Square D Relays, 8501R Series, Relay

MFG Item Number
8501RS42P14V20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RS42P14V20
Relay

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 8501RS42P14V20
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator Yes
Material Silver Gold Flashed
Nominal Coil Voltage 120 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.085 lbs
Alternatives
782XBXCL-120A
782XBXCL-120A
Schneider Relays