Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
782XBXCL-120A Schneider Relays, Relay, DPDT, 20A, 120VAC Coil, LED
MFG Item Number
C827571M

782XBXCL-120A Schneider Relays, Relay, DPDT, 20A, 120VAC Coil, LED

MFG Item Number
C827571M
Item Number
782XBXCL-120A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Relays, Series
Item #
782XBXCL-120A
Relay, DPDT, 20A, 120VAC Coil, LED

Series Information

Specifications

Specifications
Manufacturer Part Number C827571M
Manufacturer Schneider
Family Series Schneider Relays
Description Relay, DPDT, 20A, 120VAC Coil, LED Status Indicator Included
Coil Voltage 120 VAC
Contacts DPDT
Mounting Socket
Termination Quick Connect
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver, Gold
Nominal Coil Voltage 120 VAC
Current Rating 15 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
782XBXM4L-120A
782XBXM4L-120A
Schneider Relays, 700 Series