8501RS44M1P14V14

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8501RS44M1P14V14 Square D Relays, 8501R Series, Relay
MFG Item Number
8501RS44M1P14V14

8501RS44M1P14V14 Square D Relays, 8501R Series, Relay

MFG Item Number
8501RS44M1P14V14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RS44M1P14V14
Relay

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 8501RS44M1P14V14
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator Yes
Material Silver Gold Flashed
Nominal Coil Voltage 24 VAC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
784XDXCML-24A
784XDXCML-24A
Schneider Miscellaneous