8501RSD34V53

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501RSD34V53

Square D Relays, 8501R Series

8501RSD34V53

Square D Relays, 8501R Series
Relay
MFG Item Number
8501RSD34V53
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 8501R Series
Item #
8501RSD34V53
Relay

8501R Series Information

Specifications

Specifications
Manufacturer Part Number 8501RSD34V53
Manufacturer Square D
Product Series 8501R
Family Series Square D Relays, 8501R Series
Description Relay
Coil Voltage 24 VDC
Contacts 4PDT
Mounting Plug In
Termination Spade
Enclosure Sealed Plastic
Status Indicator No
Material Silver Tin Oxide
Nominal Coil Voltage 24 VDC
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
782XDXH21-24D
782XDXH21-24D
Schneider Relays, 782H Series