8501XO30V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501XO30V02 Square D Control Relays, Relay 600 VAC 10A NEMA +Options

MFG Item Number
470553

8501XO30V02 Square D Control Relays, Relay 600 VAC 10A NEMA +Options

MFG Item Number
470553
Item Number
8501XO30V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
8501XO30V02
Relay 600 VAC 10A NEMA +Options

Series Information

Specifications

Specifications
Manufacturer Part Number 470553
Manufacturer Square D
Family Series Square D Control Relays
Description Relay 600 VAC 10A NEMA +Options
Nominal Voltage 120 VAC
Voltage 110 VAC
Contact Configuration 3NO
Thermal Current Rating 10 A
Termination Screw
Mounting Panel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs