Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8501XO40V08
RELAY 600VAC 10AMP NEMA +OPT
MFG Item Number
8501XO40V08
This item cannot be canceled or returned
Description
RELAY 600VAC 10AMP NEMA +OPT
Specifications
Specifications
| Manufacturer Part Number |
8501XO40V08 |
| Manufacturer |
Square D |
| Family Series |
Square D Control Relays |
| Description |
RELAY 600VAC 10AMP NEMA +OPT |
| Nominal Voltage |
208 VAC |
| Voltage |
208 VAC |
| Number of Poles |
4 |
| Contact Configuration |
1NO |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
Panel |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8501XO40V08
Square D Control Relays