Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8501XO40XTE1V02 Square D Relays, 8501X Series, Relay 600 VAC 10A NEMA +Options
8501XO40XTE1V02 Square D Relays, 8501X Series, Relay 600 VAC 10A NEMA +Options
Item Number
8501XO40XTE1V02
This item cannot be canceled or returned
Description
Relay 600 VAC 10A NEMA +Options
Specifications
Specifications
| Manufacturer Part Number |
500238 |
| Manufacturer |
Square D |
| Product Series |
8501X |
| Family Series |
Square D Relays, 8501X Series |
| Description |
Relay 600 VAC 10A NEMA +Options |
| Operation |
On Delay |
| Contacts |
4NO |
| Mounting |
Panel |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.02-60 s |
| Max Time |
60 s |
| Coil Voltage |
110 VAC, 120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Contact Rating |
10 A |
| Termination |
Screw Terminals |
| Approvals |
CSA, UL |
| Net Weight |
2.235 lbs |
| Gross Weight |
2.66 lbs |
8501XO40XTE1V02
Square D Relays, 8501X Series