Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8501XO60V02 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Control Relays |
| Description | CNTRL RELAY 600VAC 10A NEMA |
| Nominal Voltage | 120 VAC |
| Voltage | 110 VAC |
| Contact Configuration | 6NO |
| Thermal Current Rating | 10 A |
| Termination | Screw |
| Mounting | Panel |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |