Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8501XTD2 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | RELAY PNEUMATIC TIMER ATTACH |
| Operation | Off Delay |
| Contacts | DPST |
| Mounting | Chassis |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 5, 180 |
| Max Time | 180 s |
| Contact Rating | 10 A |
| Termination | Screw Terminals |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |