Series Information
| Manufacturer Part Number | 588663 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | NEMA Control Relay Pneumatic Timer Attachment, 1 Minute On-Delay, 1 NO/1 NC, Screw ClA Terminals |
| Operation | On Delay |
| Contacts | DPST |
| Mounting | Chassis |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0, 60 |
| Max Time | 60 s |
| Contact Rating | 10 A |
| Termination | Screw Terminals |
| Approvals | CE, CSA, UL |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.77 lbs |