Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8502SBO2V08 Square D Contactors, 8502S Series, CONTACTOR 600VAC 18AMP NEMA
MFG Item Number
8502SBO2V08
8502SBO2V08 Square D Contactors, 8502S Series, CONTACTOR 600VAC 18AMP NEMA
MFG Item Number
8502SBO2V08
This item cannot be canceled or returned
Description
CONTACTOR 600VAC 18AMP NEMA
Specifications
Specifications
| Manufacturer Part Number |
8502SBO2V08 |
| Manufacturer |
Square D |
| Product Series |
8502S |
| Family Series |
Square D Contactors, 8502S Series |
| Description |
CONTACTOR 600VAC 18AMP NEMA |
| Type |
AC Non-Reversing NEMA |
| Nominal Coil Voltage |
208 VAC |
| Coil Voltage |
208 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| NEMA Frame Size |
0 |
| Approvals |
CSA, UL |
| Net Weight |
3.205 lbs |
| Gross Weight |
3.205 lbs |
8502SBO2V08
Square D Contactors, 8502S Series