Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8502SCG2V02S Square D Contactors, 8502S Series, CNTCTR 600VAC 27AMP NEMA +OPT
MFG Item Number
8502SCG2V02S
8502SCG2V02S Square D Contactors, 8502S Series, CNTCTR 600VAC 27AMP NEMA +OPT
MFG Item Number
8502SCG2V02S
This item cannot be canceled or returned
Description
CNTCTR 600VAC 27AMP NEMA +OPT
Specifications
Specifications
| Manufacturer Part Number |
8502SCG2V02S |
| Manufacturer |
Square D |
| Product Series |
8502S |
| Family Series |
Square D Contactors, 8502S Series |
| Description |
CNTCTR 600VAC 27AMP NEMA +OPT |
| Type |
AC Non-Reversing NEMA |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110 VAC, 120 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8502SCG2V02S
Square D Contactors, 8502S Series