8502SCO1V02S
Square D Contactors, 8502S Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8502SCO1V02S Square D Contactors, 8502S Series, Class 8502 Type S Magnetic
MFG Item Number
439889

8502SCO1V02S Square D Contactors, 8502S Series, Class 8502 Type S Magnetic

MFG Item Number
439889
Item Number
8502SCO1V02S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 8502S Series
Item #
8502SCO1V02S
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Manufacturer Part Number 439889
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Description Class 8502 Type S Magnetic Contactor, Not Rated, 27A, 2-Poles, 110 VAC 50Hz, 120 VAC 60Hz,
Type AC Non-Reversing NEMA
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 2NO
Termination Screw
NEMA Frame Size 1
Approvals CSA, UL
Net Weight 3.19 lbs
Gross Weight 3.19 lbs