8502SCO3V02S
Square D Contactors, 8502S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8502SCO3V02S

Square D Contactors, 8502S Series

8502SCO3V02S

Square D Contactors, 8502S Series
Class 8502 Type S Magnetic
Item Number
8502SCO3V02S
MFG Item Number
244144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 8502S Series
Item #
8502SCO3V02S
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Manufacturer Part Number 244144
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Description Class 8502 Type S Magnetic Contactor, Not Rated, 27A, 4-Poles, 110 VAC 50HZ, 120 VAC 60Hz,
Type AC Non-Reversing NEMA
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 4NO
Termination Screw
NEMA Frame Size 1
Approvals CSA, UL
Net Weight 3.47 lbs
Gross Weight 4.035 lbs