Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
8502S Series Information
| Manufacturer Part Number | 439921 |
|---|---|
| Manufacturer | Square D |
| Product Series | 8502S |
| Family Series | Square D Contactors, 8502S Series |
| Description | Class 8502 Type S Magnetic Contactor, Not Rated, 45A, 3-Poles, 110 VAC 50HZ, 120 VAC 60Hz, |
| Type | AC Non-Reversing NEMA |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110 VAC, 120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Termination | Screw |
| NEMA Frame Size | 2 |
| Approvals | CSA, UL |
| Net Weight | 5.24 lbs |
| Gross Weight | 5.755 lbs |