8502SFO2V08
Square D Contactors, 8502S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8502SFO2V08

Square D Contactors, 8502S Series

8502SFO2V08

Square D Contactors, 8502S Series
Class 8502 Type S Magnetic
Item Number
8502SFO2V08
MFG Item Number
428937
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, 8502S Series
Item #
8502SFO2V08
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Manufacturer Part Number 428937
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Description Class 8502 Type S Magnetic Contactor, Not Rated, 135A, 3-Poles, 208 VAC 60Hz, Non-Reversing
Type AC Non-Reversing NEMA
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
NEMA Frame Size 4
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs