Series Information
| Manufacturer Part Number | 85088 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Mcs Power Supply 1-Phase, In: 95-132Vac Out: 24-28V/20Adc |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 95-132 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 20 A, 24 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | 32-140 °F |
| Approvals | cULus, cURus |
| Net Weight | 4.6296 lbs |
| Gross Weight | 4.6296 lbs |