850EB-DC
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

850EB-DC

Eaton's Crouse-Hinds series Fittings

850EB-DC

Eaton's Crouse-Hinds series Fittings
1/2 EMT TO BOX GSKT PULL EL DC
Item Number
850EB-DC
MFG Item Number
850EB DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
850EB-DC
1/2 EMT TO BOX GSKT PULL EL DC

Series Information

Specifications

Specifications
Manufacturer Part Number 850EB DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series pull elbow, EMT, Zinc die cast, 90°, 1/2, EMT to box
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Male to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Material Zinc
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.0106 lbs
Gross Weight 0.195 lbs