Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
89 Series Information
| Manufacturer Part Number | 850F150E |
|---|---|
| Manufacturer | Ohmite |
| Product Series | 89 |
| Family Series | Ohmite Resistors, 89 Series |
| Description | RESISTOR, 150 OHM, 50 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL., RoHS COMPLIANT |
| Resistance | 150 Ohm |
| Adjustable | No |
| Non-Inductive | No |
| Wattage | 50 W |
| Composition | Wirewound |
| Package Type | Aluminum Housed |
| Terminal Type | Axial Leads |
| Max Voltage | 1,170 VAC |
| Dielectric Voltage | 2,250 V |
| Tolerance % | 1 % |
| Temp Coefficient (ppm/C) | 20 |
| Mounting | Panel |
| Net Weight | 0.0606 lbs |
| Gross Weight | 0.0606 lbs |