Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

850FR50E Ohmite Resistors, RESISTOR, 0.50 OHM, 50 WATT, FIXED,

MFG Item Number
850FR50E

850FR50E Ohmite Resistors, RESISTOR, 0.50 OHM, 50 WATT, FIXED,

MFG Item Number
850FR50E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Resistors, Series
Item #
850FR50E
RESISTOR, 0.50 OHM, 50 WATT, FIXED,

Series Information

Specifications

Specifications
Manufacturer Part Number 850FR50E
Manufacturer Ohmite
Family Series Ohmite Resistors
Description RESISTOR, 0.50 OHM, 50 WATT, FIXED, CHASSIS MOUNT, WIREWOUND, +-1pct. TOL., RoHS COMPLIANT
Resistance 0.5 Ohm
Adjustable No
Non-Inductive No
Wattage 50 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Max Voltage 1,170 VAC
Dielectric Voltage 2,250 V
Tolerance % 1 %
Temp Coefficient (ppm/C) 90
Mounting Panel
Net Weight 0.0606 lbs
Gross Weight 0.0606 lbs