Series Information
| Manufacturer Part Number | 850RB DC |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series pull elbow, Rigid/IMC, Gender end 1: male, Gender end 2: female, Zinc die cast, 90°, 1/2, Gasketed-rigid to box male to female |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Male to Female - Threaded |
| Angle | 90 ° |
| Trade Size | 1/2 " |
| Gasket Included | Yes |
| Material | Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | NEC/CEC |
| Net Weight | 0.0106 lbs |
| Gross Weight | 0.2 lbs |