Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Qualtek Electronics Filters, 850 Series
851-03/004
Qualtek Electronics Filters, 850 Series
FILTER, EMI/RFI, 115/250VAC, 3A
MFG Item Number
851-03/004
This item cannot be canceled or returned
Description
FILTER, EMI/RFI, 115/250VAC, 3A
- Voltage Rating 115/250 Voltage AC
- Current Rating 10 Amps RMS MAX
- Operating Frequency 50/60Hz
- JJH Approved
Specifications
Specifications
| Manufacturer Part Number |
851-03/004 |
| Manufacturer |
Qualtek Electronics |
| Product Series |
850 |
| Family Series |
Qualtek Electronics Filters, 850 Series |
| Description |
FILTER, EMI/RFI, 115/250VAC, 3A |
| Phase |
1 |
| Number of Lines |
2 |
| Current Rating |
3 A |
| Max Voltage |
115 VAC, 250 VAC |
| Frequency |
50 Hz, 60 Hz |
| Ambient Temperature |
185 °F |
| Approvals |
JJH |
| Net Weight |
0.1245 lbs |
| Gross Weight |
0.1245 lbs |
851-03/004
Qualtek Electronics Filters, 850 Series