Series Information
| Manufacturer Part Number | 851150.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..15HP..1800RPM.256TZ. TEFC.208-230V.1PH.60HZ.CONT.40C.1.0S F.RIGID......GRAIN DRYER........ |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 1,765 RPM |
| RPM | 1,765 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 256TZ |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 64.5-58 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |