Series Information
| Manufacturer Part Number | 85155 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Eco-Power Power Supply 1-Phase, In: 90-132 Vac/180-264 Vac Out: 24V/10Adc, Protection Class Of The |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | No |
| Operating Temperature | 32-122 °F |
| Net Weight | 2.425 lbs |
| Gross Weight | 2.425 lbs |