Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85190

Brady Signs & Signage

85190

Brady Signs & Signage
B302-10X14-WK-O-DAN-FUEL STORAGE NO
MFG Item Number
85190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
85190
B302-10X14-WK-O-DAN-FUEL STORAGE NO

Series Information

Specifications

Specifications
Manufacturer Part Number 85190
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Fuel Storage No Smoking Sign, 10 H x 14 W x 0.006 D, Polyester
Background Color White
Header Danger
Legend Fuel Storage No Smoking
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs