852-1210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

852-1210

Wago Networking Accessories

852-1210

Wago Networking Accessories
Fiber-optic module, 1310 nm,
Item Number
852-1210
MFG Item Number
60284944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Accessories, Series
Item #
852-1210
Fiber-optic module, 1310 nm,

Series Information

Specifications

Specifications
Manufacturer Part Number 60284944
Manufacturer Wago
Family Series Wago Networking Accessories
Description Fiber-optic module, 1310 nm, 1000Base-LX single-mode LC, 10 km, extended temp range
Accessory Type Fiber-Optic Module
For Use With Fiber Optic LC Multimode
Approvals CE, EAC
Net Weight 0.0375 lbs
Gross Weight 0.038 lbs