Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Power Over Ethernet Injector
852-1305/000-001
Wago Power Over Ethernet Injector
Industrial-Managed-Switch 8-Port
MFG Item Number
852-1305/000-001
This item cannot be canceled or returned
Description
Power Over Ethernet Injector, Series
Industrial-Managed-Switch 8-Port
Specifications
Specifications
| Manufacturer Part Number |
852-1305/000-001 |
| Manufacturer |
Wago |
| Family Series |
Wago Power Over Ethernet Injector |
| Description |
Industrial-Managed-Switch 8-Port 1000BASE-T 4-Slot 1000BASE-SX/LX; metallic black, 1 pcs. |
| Display Type |
LED |
| Color |
Black |
| Approvals |
CE, EAC, IEC, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
852-1305/000-001
Wago Power Over Ethernet Injector