852-1411/000-001
Wago Power Over Ethernet Injector

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

852-1411/000-001

Wago Power Over Ethernet Injector

852-1411/000-001

Wago Power Over Ethernet Injector
Industrial ECO Switch
MFG Item Number
852-1411/000-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Over Ethernet Injector, Series
Item #
852-1411/000-001
Industrial ECO Switch

Series Information

Specifications

Specifications
Manufacturer Part Number 852-1411/000-001
Manufacturer Wago
Family Series Wago Power Over Ethernet Injector
Description Industrial ECO Switch
Number of RJ-45 Ports 5
Display Type LED
Color Black
Approvals CE, EAC, UL
Gross Weight 1.213 lbs
Net Weight 1.23 lbs