Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
852-1813/000-001 Wago Ethernet Switches, Lean Managed Switch; 8-Port 1000BASE
MFG Item Number
852-1813/000-001
852-1813/000-001 Wago Ethernet Switches, Lean Managed Switch; 8-Port 1000BASE
MFG Item Number
852-1813/000-001
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Lean Managed Switch; 8-Port 1000BASE
Specifications
Specifications
| Manufacturer Part Number |
852-1813/000-001 |
| Manufacturer |
Wago |
| Family Series |
Wago Ethernet Switches |
| Description |
Lean Managed Switch; 8-Port 1000BASE -SX/LX; 8 + Power over Ethernet; Light Gray |
| Network Configuration |
Managed |
| Total Number of Ports |
10 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity |
8 |
| Voltage |
24-57 VDC |
| Nominal Voltage |
24 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
Yes |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP30 |
| Approvals |
UL |
| Net Weight |
1.1094 lbs |
| Gross Weight |
1.234 lbs |
852-1813/000-001
Wago Ethernet Switches