Series Information
| Manufacturer Part Number | 852-1816 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Ethernet Switches |
| Description | Lean Managed Switch, 16 Ports, 1000BASE-T, Light Gray |
| Network Configuration | Managed |
| Total Number of Ports | 16 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 1000Base-T, 100Base-TX, 10Base-T |
| Primary Port Quantity | 16 |
| Voltage | 12-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Mounting | DIN Rail |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP30 |
| Approvals | UL |
| Net Weight | 1.8519 lbs |
| Gross Weight | 1.852 lbs |