Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
852-201/107-002 Wago Networking Accessories, Fiber-optic module, 1310 nm,
852-201/107-002 Wago Networking Accessories, Fiber-optic module, 1310 nm,
Item Number
852-201/107-002
This item cannot be canceled or returned
Description
Networking Accessories, Series
Fiber-optic module, 1310 nm,
Specifications
Specifications
| Manufacturer Part Number |
51196086 |
| Manufacturer |
Wago |
| Family Series |
Wago Networking Accessories |
| Description |
Fiber-optic module, 1310 nm, 100Base-FX multi-mode LC, 2 km |
| Accessory Type |
Fiber-Optic Module |
| For Use With |
Fiber Optic LC Multimode |
| Approvals |
CE, EAC |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.054 lbs |
852-201/107-002
Wago Networking Accessories