Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Power Over Ethernet Injector
852-602
Wago Power Over Ethernet Injector
Industrial-Managed-Switch 8Port;
This item cannot be canceled or returned
Description
Power Over Ethernet Injector, Series
Industrial-Managed-Switch 8Port;
Specifications
Specifications
| Manufacturer Part Number |
852-602 |
| Manufacturer |
Wago |
| Family Series |
Wago Power Over Ethernet Injector |
| Description |
Industrial-Managed-Switch 8Port; metallic black, 1 pcs. |
| Number of RJ-45 Ports |
8 |
| Display Type |
LED |
| Color |
Black |
| Approvals |
CE, EAC, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
852-602
Wago Power Over Ethernet Injector