85230008
Werma Visual Signaling Devices, 852 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85230008

Werma Visual Signaling Devices, 852 Series

85230008

Werma Visual Signaling Devices, 852 Series
BEACON, MAINTAINED, YLW, 12-240V,
MFG Item Number
85230008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 852 Series
Item #
85230008
BEACON, MAINTAINED, YLW, 12-240V,

852 Series Information

  • Gray or Black Housing
  • Tube Mounting
  • 12~250V

Specifications

Specifications
Manufacturer Part Number 85230008
Manufacturer Werma
Product Series 852
Family Series Werma Visual Signaling Devices, 852 Series
Description BEACON, MAINTAINED, YLW, 12-240V, IP54, TUBE MOUNT, BLACK HOUSING, 56.5mm DIA x 88mm H
Operation Continuous
Voltage 12-250 VDC
Nominal Voltage 12 VDC, 125 VDC, 24 VDC, 250 VDC, 48 VDC
Color Yellow
Lamp Type LED
Mounting Tube
Operating Temperature -20-104 °F
Protection Rating IP54
Approvals CE
Net Weight 0.1764 lbs
Gross Weight 0.1764 lbs