Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Couplers, 8120 Series Series
8524
Thomas & Betts Couplers, 8120 Series Series
This item cannot be canceled or returned
Description
Couplers, 8120 Series Series
8120 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
8524 |
| Manufacturer |
Thomas & Betts |
| Product Series |
8120 Series |
| Family Series |
Thomas & Betts Couplers, 8120 Series Series |
| Description |
1-1/2 Inch Set Screw Coupling Steel for Use with Rigid/IMC Conduit |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Set-Screw |
| Trade Size |
1-1/2 " |
| Composition |
Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
8524
Thomas & Betts Couplers, 8120 Series Series