Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85261

Brady Signs & Signage

85261

Brady Signs & Signage
B302 14X3.5 RED/WHT FIRE EXTING., EA
MFG Item Number
85261
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
85261
B302 14X3.5 RED/WHT FIRE EXTING., EA

Series Information

Specifications

Specifications
Manufacturer Part Number 85261
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 14 H x 3.5 W x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 3.5 "
Net Weight 0.02 lbs
Gross Weight 0.032 lbs