85311066
Werma Visual Signaling Devices, 853 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85311066

Werma Visual Signaling Devices, 853 Series

85311066

Werma Visual Signaling Devices, 853 Series
LED Double Flash Beacon BWM 48VAC RD
MFG Item Number
85311066
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 853 Series
Item #
85311066
LED Double Flash Beacon BWM 48VAC RD

853 Series Information

  • 50,000 Hour Life
  • LED Permanent Beacon
  • Quick Release Screws
The LED Beacon 853 can be easily turned into a traffic light combination. Simply attach different colored beacons together using the connector. The eight cable entries with both self‑sealing membranes and integrated M20 threads enable additional beacons to be attached to every side. There is no limit to the range of possible lighting designs that can be created.

Specifications

Specifications
Manufacturer Part Number 85311066
Manufacturer Werma
Product Series 853
Family Series Werma Visual Signaling Devices, 853 Series
Description LED Double Flash Beacon BWM 48VAC RD
Operation Flashing
Voltage 48 VAC
Nominal Voltage 48 VAC
Color Red
Lamp Type LED
Mounting Base, Ceiling, Wall
Operating Temperature -13-122 °F
Protection Rating IP67
Approvals CE
Net Weight 0.3525 lbs
Gross Weight 0.4079 lbs