85320054
Werma Visual Signaling Devices, 853 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85320054

Werma Visual Signaling Devices, 853 Series

85320054

Werma Visual Signaling Devices, 853 Series
12VDC, PERM LED, GREEN
MFG Item Number
85320054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 853 Series
Item #
85320054
12VDC, PERM LED, GREEN

853 Series Information

  • 50,000 Hour Life
  • LED Permanent Beacon
  • Quick Release Screws
The LED Beacon 853 can be easily turned into a traffic light combination. Simply attach different colored beacons together using the connector. The eight cable entries with both self‑sealing membranes and integrated M20 threads enable additional beacons to be attached to every side. There is no limit to the range of possible lighting designs that can be created.

Specifications

Specifications
Manufacturer Part Number 85320054
Manufacturer Werma
Product Series 853
Family Series Werma Visual Signaling Devices, 853 Series
Description 12VDC, PERM LED, GREEN
Operation Continuous
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Green
Lamp Type LED
Mounting Base, Ceiling, Wall
Operating Temperature -13-122 °F
Protection Rating IP67
Approvals CE
Net Weight 0.3527 lbs
Gross Weight 0.0229 lbs