8532221010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8532221010

Schneider HVAC Valves

8532221010

Schneider HVAC Valves
Actuator, Electric, Mod, SR, 24 VAC,
Item Number
8532221010
MFG Item Number
106432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
8532221010
Actuator, Electric, Mod, SR, 24 VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 106432
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, Mod, SR, 24 VAC, 200 N, Linear
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Stroke 8.5
Media Temperature 23-131 °F
Manual Operation No
Net Weight 0.65 lbs
Gross Weight 0.65 lbs