Series Information
| Manufacturer Part Number | 85354 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Men Power Supply 1/2-Phase, Smoothed, In: 230/400+/-15Vac Out: :24V/20Adc |
| Nominal Input Voltage | 240 VAC, 415 VAC |
| AC Voltage | 230 VAC, 400 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1, 2 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 20 A |
| Mounting | Surface |
| Enclosed | Yes |
| Encapsulated | No |
| Operating Temperature | -4-140 °F |
| Approvals | cULus, cURus |
| Net Weight | 29.8721 lbs |
| Gross Weight | 29.8721 lbs |