Series Information
| Manufacturer Part Number | 155551 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | Type S Full Voltage Starter, Size 00, NEMA 1 General Purpose, 110V 50Hz,120V 60Hz, 9A, 2-Poles, |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 2 |
| Voltage | 110 VAC, 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 9 A |
| Overload Type | Thermal |
| Termination | Screw |
| NEMA Frame Size | 00 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |