Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8536SAG11V02S
Type S Full Voltage Starter, Size
Item Number
8536SAG11V02S
This item cannot be canceled or returned
Description
Type S Full Voltage Starter, Size
Specifications
Specifications
| Manufacturer Part Number |
427614 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
Type S Full Voltage Starter, Size 00, NEMA 1 General Purpose, 110V 50Hz,120V 60Hz, 9A, 2-Poles, |
| Style |
Enclosed |
| Industry Standard |
NEMA |
| Poles |
2 |
| Voltage |
110 VAC, 120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
9 A |
| Overload Type |
Thermal |
| Termination |
Screw |
| NEMA Frame Size |
00 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8536SAG11V02S
Square D Starters