Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8536SBG1V02 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Starters |
| Description | START 240VAC 18AMP NEMA +OPT |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 2 |
| Voltage | 110 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 18 A |
| Auxiliary Contact | None |
| Overload Type | Bimetallic |
| Termination | Screw |
| NEMA Frame Size | 0 |
| Mounting | Surface |
| Circuit Breaker | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |