Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8536SBO2V03 Square D Starters, Type S Full Voltage Starter, Size 0,
MFG Item Number
155575

8536SBO2V03 Square D Starters, Type S Full Voltage Starter, Size 0,

MFG Item Number
155575
Item Number
8536SBO2V03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
8536SBO2V03
Type S Full Voltage Starter, Size 0,

Series Information

Specifications

Specifications
Manufacturer Part Number 155575
Manufacturer Square D
Family Series Square D Starters
Description Type S Full Voltage Starter, Size 0, Open, 220V 50 Hz, 240V 60Hz, 18A, 3-Poles, Non-Reversing
Style Open
Industry Standard NEMA
Poles 3
Voltage 220 VAC, 240 VAC
Nominal Voltage 240 VAC
Current Rating 18 A
Overload Type Thermal
Termination Screw
NEMA Frame Size 0
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs